Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, 31-in. h, Upholstered, Living Room, Bedroom, Cream Fabric, Contemporary, Transitional
- Mfr # I 8091
- Zoro # G124155331
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lbs
Arm Style
Contemporary
Overall Length
30 in
Overall Width
31 in
Material
Foam,Plywood,Solid Wood,Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8091
- Zoro #
- G124155331
- UPC #
- 680796100063
- Country of Origin
- China
- Weight Capacity
- 275 lbs
- Arm Style
- Contemporary
- Item
- Accent Chair
- Color
- Cream
- Material
- Foam,Plywood,Solid Wood,Polyester
- Includes
- Parts and Assembly Guide
Dimensions
- Overall Length
- 30 in
- Overall Width
- 31 in
- Overall Height
- 30.25 in
Description
Bring effortless style to your home with this barrel shaped accent chair, a beautifully balanced expression of contemporary design. Standing at an impressive 31"h, this comfortable armchair features a chic rounded back wrapped in soft touch cream fabric, creating an inviting profile that adds warmth and sophistication to any living room or bedroom. Expertly built with a solid engineered wood frame and durable solid wood legs, this accent chair offers sturdy construction and long-lasting quality without sacrificing comfort. Sink into plush foam cushioning crafted to provide exceptional comfort with every sit. The curved back and sculptural shape enhance both relaxation and visual appeal, making this chair a standout accent in any interior. Designed for convenience, this chair is easy to assemble so you can enjoy your new favorite seat in no time. A perfect mix of modern flair and timeless charm, this accent chair offers a cozy yet sophisticated seating solution for any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.