Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, 32-in. h, Upholstered, Living Room, Bedroom, Black Fabric, Contemporary, Modern
- Mfr # I 8096
- Zoro # G724155403
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lbs
Arm Style
Contemporary
Includes
Parts and Assembly Guide
Overall Length
32 in
Material
Foam,Plastic,Plywood,Solid Wood,Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8096
- Zoro #
- G724155403
- UPC #
- 680796100094
- Country of Origin
- China
- Weight Capacity
- 275 lbs
- Arm Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Material
- Foam,Plastic,Plywood,Solid Wood,Polyester
- Color
- Black
- Item
- Accent Chair
Dimensions
- Overall Length
- 32 in
- Overall Width
- 31 in
- Overall Height
- 31.5 in
Description
Elevate your living space with this beautifully designed accent chair, upholstered in sleek, inviting black fabric. Standing 32" high, this armchair effortlessly balances fashionable style with cozy comfort, making it a chic statement piece for any living room or bedroom. Its distinctive barrel shaped silhouette and gently curved back create a refined, contemporary look while providing comfortable support_x0014_ perfect for long reading sessions or relaxed movie nights. Wrapped in soft touch fabric and filled with plush foam cushioning, this chair invites you to sit back, unwind, and enjoy moments of everyday comfort. Built with durability in mind, the solid engineered wood frame offers sturdy construction and long-lasting use. Assembly is quick and straightforward, allowing you to style your space with ease. Transform your home with an accent chair that reflects both your style and your lifestyle_x0014_ because comfort should always look this good.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.