Artificial Plant, 10-in. Tall, Succulent, Table, Brown Wooden Pots, Contemporary, Modern, 2PK
- Mfr # I 9371
- Zoro # G424155345
product price:
$
78.99
/pk of 2, $39.50/ea
Key Features
Width
9.5 in
Height
9.5 in
Color
Green
Material
Polyethylene,Foam,Metal,Plastic,Wood
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9371
- Zoro #
- G424155345
- UPC #
- 680796101794
- Country of Origin
- China
- Color
- Green
- Material
- Polyethylene,Foam,Metal,Plastic,Wood
- Includes
- Parts and Assembly Guide
- Style
- Contemporary,Modern
- Item
- Artificial Plant
Dimensions
- Width
- 9.5 in
- Height
- 9.5 in
- Length
- 8 in
Description
Bring subtle texture and modern charm to your décor with this set of 2 artificial succulent plants, thoughtfully designed as a versatile accent for the home or office. Standing 10" tall, each artificial plant is perfectly proportioned for a table, shelf, or desk, adding greenery without overwhelming your space. Each succulent is displayed in a stylish brown wooden pot, creating a balanced blend of natural texture and contemporary design. Crafted from high-quality materials, these artificial plants feature a carefully detailed realistic look that captures the beauty of live succulents while requiring no maintenance_x0014_ no watering, sunlight, or upkeep needed. It's an ideal solution for adding greenery to modern interiors with zero maintenance and timeless appeal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.