Artificial Plant, 16-in. Tall, Eucalyptus Grass, Table, White Pots, Contemporary, Modern, 2PK
- Mfr # I 9368
- Zoro # G324155391
product price:
$
54.25
/pk of 2, $27.13/ea
Key Features
Height
15.75 in
Length
13.75 in
Includes
Parts and Assembly Guide
Material
Polyethylene,Foam,Metal,Plastic
Style
Contemporary,Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9368
- Zoro #
- G324155391
- UPC #
- 680796101763
- Country of Origin
- China
- Item
- Artificial Plant
- Includes
- Parts and Assembly Guide
- Material
- Polyethylene,Foam,Metal,Plastic
- Style
- Contemporary,Modern
- Color
- Green
Dimensions
- Height
- 15.75 in
- Length
- 13.75 in
- Width
- 13.75 in
Description
Introduce effortless greenery into your décor with this set of 2 artificial eucalyptus grass plants, designed to add height, texture, and a modern botanical touch. Standing 16" tall, each artificial plant is perfectly suited for a table, console, or shelf, creating visual interest without overwhelming your space. Set in clean white pots, these artificial eucalyptus plants bring a fresh, contemporary feel that works seamlessly as an accent for the home or office. Crafted from high-quality materials, they feature a carefully detailed realistic look, offering the beauty of natural greenery with no maintenance_x0014_ no watering, sunlight, or upkeep required. It's a simple, elegant solution for adding greenery to modern interiors without the commitment of live plants.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.