Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown
Mfr # I 5910Q
Zoro # G700671002
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Foam,Mdf, Solid Wood,Leather-Look
Weight
55 lbs.
Width
85.65
Height
45.75
Length
64.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5910Q
- Zoro #
- G700671002
- UPC #
- 878218006639
- Country of Origin
- Malaysia
Dimensions
- Width
- 85.65
- Height
- 45.75
- Length
- 64.25
Details
- Color
- Brown
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Weight
- 55 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 600 lbs.
Description
This contemporary upholstered bed frame finished in a dark brown leather look material, is set to decorate your bedroom with elegance. Including bold wooden slats for a durable construction, sturdy side rails and block style legs, stability is not a problem. This Queen size bed frame fits nicely in tighter spaces of smaller homes, apartments or condos and will surely be the center of attention as soon as you step into your bedroom. Queen size mattress and box spring are required and not included (2 inch low profile recommended). All parts and hardware for assembly are conveniently located inside the headboard.. Queen size upholstered bed in a super soft, dark brown leather-look material with a simplistic upholstered headboard design . Low profile format of this platform bed frame makes it easy to get in and out; solid wood black legs do not lose out on any sturdiness . The perfect addition to any bedroom in your small home, apartment or condo . This Queen bed requires a box spring and mattress (not included) . Product Dimensions: 64 Inch L x 86 Inch W x 46 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.