Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 12-in. Round, Juvenile, Wall Clock, Light Green Face, Green Frame, Contemporary, Modern
- Mfr # I 9117
- Zoro # G724155373
product price:Â
$
15.49
/ea
Key Features
Style
Contemporary
Length
12 in
Height
12 in
Width
1.75 in
Material
Plastic,Glass,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9117
- Zoro #
- G724155373
- UPC #
- 680796097455
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Height
- 12 in
- Width
- 1.75 in
Details
- Style
- Contemporary
- Item
- Clocks
- Material
- Plastic,Glass,Metal
- Includes
- Parts and Assembly Guide
- Color
- Green
Description
Freshen up your home decor with this stunning 12" round wall clock, featuring a chic light green face and a matching green plastic frame that embodies the essence of contemporary design. This exquisite timepiece seamlessly blends functionality with elegance, making it an ideal addition to any modern living space or juvenile room. Crafted with a glass surface for a sleek and polished look, our wall clock is not just decorative, but also designed for accurate timekeeping with quartz movement technology. The easy-to-read numeric display ensures you'll never miss a moment, while the non-ticking mechanism creates a tranquil ambiance, perfect for bedrooms or study areas. This clock requires 1xAA battery for operation (battery not included) and features a hassle-free design that requires no assembly. Add a touch of style and sophistication to your space with this simple analog wall clock, a trendy statement piece that merges modern aesthetics with practical design. For indoor use only.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.