Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 12-in. Round, Wall Clock, White Frame, Contemporary, Modern
- Mfr # I 9114
- Zoro # G624155343
product price:Â
$
16.29
/ea
Key Features
Includes
Parts and Assembly Guide
Color
White
Height
12 in
Material
Plastic,Glass,Metal
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9114
- Zoro #
- G624155343
- UPC #
- 680796097424
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Color
- White
- Material
- Plastic,Glass,Metal
- Style
- Contemporary
- Item
- Clocks
Dimensions
- Height
- 12 in
- Length
- 12 in
- Width
- 1.75 in
Description
Bring that wow factor to your home decor with this stunning 12" round wall clock, designed for the trendiest customers who appreciate both function and style. This analog wall clock features a sleek white face and a chic white frame, making it the ultimate decorative piece for contemporary interiors. The easy to read time markers and clock hands in an elegant silver, ensures you can stay on schedule. Say goodbye to the disruptive tick-tock of traditional clocks! Our non-ticking quartz movement guarantees accurate timekeeping while adding a serene vibe to your living space. The durable plastic frame and clear glass surface over a starburst design, offer both longevity and sophistication, complementing your personal style without overwhelming your decor. Installation is a breeze with no assembly required, simply insert 1xAA battery (not included), hang it up and enjoy the transformation it brings to a room.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.