Coffee Table, 42-in. L, Rectangular, Storage Drawers, Living Room, Accent, Dark Brown Oak Laminate
- Mfr # I 2525
- Zoro # G824155419
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Brown
Height
17.75 in
Width
20.75 in
Weight Capacity
75 lbs
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2525
- Zoro #
- G824155419
- UPC #
- 680796098964
- Country of Origin
- Malaysia
Dimensions
- Height
- 17.75 in
- Width
- 20.75 in
- Length
- 41.5 in
Details
- Tabletop Color
- Brown
- Item
- Coffee Table
- Weight Capacity
- 75 lbs
- Style
- Transitional
- Includes
- Parts and Assembly Guide
- Material
- Particle Board
Description
This rectangular 42" l coffee table crafted from rich dark brown knotty oak laminate in a fashionable style makes for the perfect anchoring centerpiece in your living room. This cocktail table is designed to keep your space tidy and organized with both open and closed storage options that includes two spacious storage drawers on metal glides, accented with elegant black metal handles, plus an open shelf to store everything from remote controls to magazines. With an easy to clean top, spills and stains are no hassle_x0014_ simply wipe it down and enjoy! Setting it up is a breeze, thanks to its easy to assemble design. This stunning coffee table perfectly combines functionality and contemporary aesthetics_x0014_ where transitional style meets everyday living!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.