Aponi Marble Resin Coffee Table
- Mfr # 264-14449-ZORO
- Zoro # G423546656
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Fiber-reinforced Plastic(FRP), Plywood(Underneath tabletop)
Length
31.5 in
Width
31.5 in
For Use With
Living Room
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-14449-ZORO
- Zoro #
- G423546656
- UPC #
- 193271475728
- Country of Origin
- Indonesia
Dimensions
- Length
- 31.5 in
- Width
- 31.5 in
- Height
- 17.7 in
Details
- Tabletop Material
- Fiber-reinforced Plastic(FRP), Plywood(Underneath tabletop)
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Cream
- Style
- Contemporary
Description
The understated elegance of the Aponi coffee table provides just the right modern touch. Made in Indonesia, this contemporary piece is tactfully crafted entirely from resin. Veined swirls of color are present in every part of the surface to give the illusion that this piece was crafted from marble. The Aponi will arrive fully assembled and features an irregularly shaped pedestal base for a raw, unfiltered look from every angle. With a conveniently sized round tabletop, the Aponi coffee table is an outstanding anchor piece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.