Coffee Table, 44-in. l, Storage, Rectangular, Beige Oak Laminate, Dark Brown Oak Laminate
- Mfr # I 2508
- Zoro # G624155336
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Light Beige
Width
21.75 in
Includes
Parts and Assembly Guide
Length
43.5 in
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2508
- Zoro #
- G624155336
- UPC #
- 680796098902
- Country of Origin
- Malaysia
Dimensions
- Width
- 21.75 in
- Length
- 43.5 in
- Height
- 20 in
Details
- Item
- Coffee Table
- Tabletop Color
- Light Beige
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 75 lbs
- Material
- Particle Board,Mdf
- Style
- Contemporary
Description
Bring some grounding presence to your home with this two-tone rectangular 44"l coffee table with a chic beige oak laminate base and a dark brown oak laminate top, adding some fashionable style to your contemporary living room. Durably designed with a smooth, easy to clean top to withstand the hustle and bustle of daily life, this sturdy coffee table has a lasting appeal for years to come. The two spacious storage cubbies at the bottom offer convenient place for baskets, decorative objects, books, gaming consoles, keeping everything tidy and organized.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.