Dining Chair, 35-in. H, Upholstered, Dining Room, Kitchen, Light Grey Fabric, Grey LeatherLook, 2PK
- Mfr # I 1168
- Zoro # G924155401
product price:Â
$
332.99
/pk of 2, $166.50/ea
Free Shipping & Returns
Key Features
Material
Metal,Foam,Polyurethane
Depth (In.)
23.25 in
Includes
Parts and Assembly Guide
Capacity
264 lbs
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1168
- Zoro #
- G924155401
- UPC #
- 680796099299
- Country of Origin
- China
Dimensions
- Depth (In.)
- 23.25 in
- Width (In.)
- 24.5 in
- Height (In.)
- 33.5 in
Details
- Material
- Metal,Foam,Polyurethane
- Color
- Grey
- Item
- Dining Chair
- Includes
- Parts and Assembly Guide
- Capacity
- 264 lbs
- Style
- Contemporary
Description
Get ready to dine in style with this set of 2 modern dining chairs, designed for the trend savvy customer who values practicality with comfort. With a fashionable style, these 34_x001D_ high side chairs are perfect for casual family dining and entertaining. Crafted with durable materials, these chairs feature sleek grey leather-look upholstery along the back exuding sophistication, while the front of the chairs are upholstered in a light grey fabric, adding a warm touch in any contemporary dining room or kitchen. The sturdy construction of the black metal legs offer solid stability and support for daily use. Sink into the luxurious foam cushioning provided by the padded seats, sides arms and channel tufting on the back rest for both style and maximum comfort. Designed to be easy to assemble with illustrated instructions and all hardware provided, make for a simple, hassle-free setup.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.