Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair, 36-in. H, Upholstered, Dining Room, Kitchen, Blue Leather Look, Black Metal, 2PK
- Mfr # I 1148
- Zoro # G924155333
product price:Â
$
381.99
/pk of 2, $191.00/ea
Free Shipping & Returns
Key Features
Material
Metal,Polyurethane
Style
Contemporary
Includes
Parts and Assembly Guide
Depth (In.)
23.75 in
Width (In.)
25.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 1148
- Zoro #
- G924155333
- UPC #
- 680796099220
- Country of Origin
- China
- Item
- Dining Chair
- Material
- Metal,Polyurethane
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Color
- Blue
- Capacity
- 264 lbs
Dimensions
- Depth (In.)
- 23.75 in
- Width (In.)
- 25.25 in
- Height (In.)
- 36.5 in
Description
Introducing the ultimate blend of comfort and contemporary design with this set of 2 dining chairs, meticulously crafted to enhance your casual family dining or when entertaining. Standing tall at 36 inches, these stunning chairs boast a fashionable style that complements both modern kitchens and dining rooms. Dressed in a sophisticated blue leather-look upholstery, these chairs are not only stylish but also incredibly durable with sturdy construction. The sleek black metal legs provide a solid foundation that is as robust as it is fashionable. The plush foam cushioning along the back and sides, with thick padded seats ensure that every meal becomes an enjoyable experience. Designed with an easy to assemble mindset that includes illustrated instructions and all hardware to setup and use in no time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.