Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dining Chair, 44'' Height, Upholstered, Dark Walnut, Brown Leather Look, Transitional, 2PK

  • Mfr # I 1388

  • Zoro # G815622616


product price: $343.99
/pk 2, $172.00/ea
Free Shipping & Returns

Key Features

Color
Walnut
Width (In.)
41.5 in
Depth (In.)
22.5 in
Capacity
250 lb
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1388
Zoro #
G815622616
UPC #
680796092092
Country of Origin
Malaysia

Dimensions

Width (In.)
41.5 in
Depth (In.)
22.5 in
Length
19.5 in

Details

Material
Foam,Mdf
Color
Walnut
Capacity
250 lb
Wood Species
Rubberwood
Shape
Square
Includes
Parts and Assembly Guide
Style
Transitional
Carb compliant
Yes

Description

Transform your dining room or kitchen with these trendy 42"h dark walnut counter height dining chairs. This comfortable set of 2 fashionable style chairs features solid wood legs and a sturdy construction that is designed to last. The foam cushioning and padded, brown leather look upholstered seat provides both durability and comfort. The cross back design and footrest add to the firm support of these durable side chairs, great for casual family dining. Pair these transitional style chairs with a matching counter height dining table sold separately to elevate your dining space.


  • Set of 2 counter height dining chairs with a dark walnut finish and brown leather look upholstery, perfect for a stylish dining room or kitchen.
  • Sitting at a 42" height, these chairs offer a transitional design and a solid back, with comfortable foam cushioning on the padded upholstered seat, great for everyday casual family dining.
  • Sturdy construction with solid wood legs, a footrest and cross back design for added durability and support, includes a 2 year limited warranty for your satisfaction.
  • Easy to assemble with full illustrated instructions included; pair these durable and fashionable style side chairs with a matching counter height table (sold separately) to elevate your dining space.
  • Product dimensions: 19.5 in. L x 22.5 in. D x 41.5 in. H; seat dims: 18.5 in. W x 16.75 in. D; seat height: 24.5 in.; weight capacity: 250-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.