Lighting, 79-in. h, Floor Lamp, Brass Metal, Beige Shade, Contemporary
- Mfr # I 9640
- Zoro # G424155406
product price:
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Width
15 in
Includes
Parts and Assembly Guide
Length
45.5 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9640
- Zoro #
- G424155406
- UPC #
- 680796096816
- Country of Origin
- China
- Item
- Lighting
- Color
- Beige
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Material
- Metal,Linen
Dimensions
- Width
- 15 in
- Length
- 45.5 in
- Height
- 79.25 in
Description
Add a touch of modern elegance to your home with this 79"H arc floor lamp in brass metal with a beige fabric shade. Designed as a striking accent piece, this contemporary floor lamp blends modern elegance with everyday functionality, making it a sophisticated to illuminate living rooms, bedrooms, or office spaces. The sleek brass metal frame pairs beautifully with the soft beige shade, creating a warm, inviting ambiance that brightens your décor while providing practical lighting for reading, relaxing, or entertaining. Its graceful arched design adds visual interest and effortlessly complements modern interiors. Bulb not included, allowing you to customize the brightness and mood to suit any occasion, rated for bulbs up to 100W. A convenient on/off foot switch offers easy, hands-free control while maintaining the lamp's clean, streamlined look. Anchored by a sturdy marble base for added stability and a decorative touch, this floor lamp is as reliable as it is stylish. More than just a lighting solution, this 79"H arc floor lamp is a statement of modern sophistication_x0014_ perfect for elevating any fashionable space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.