Lighting, 62''h, Floor Lamp, Black Metal, Ivory / Cream Shade, Contemporary

  • Mfr # I 9758

  • Zoro # G815622463


product price:  $85.35
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
64 in
Shade Shape
Round
Material
Metal,Polyester
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9758
Zoro #
G815622463
UPC #
680796090371
Country of Origin
China

Dimensions

Length
11 in
Width
64 in
Depth
11 in

Details

Glass Color
Black
Shade Shape
Round
Material
Metal,Polyester
Style
Contemporary
Includes
Parts and Assembly Guide

Description

Upgrade your living space with this stunning 62"h floor lamp in sleek black metal. The simple contemporary design features a decorative ivory drum shade for a touch of sophistication. With a pull chain for an easy on/off operation, this lamp houses a single bulb up to 100W not included, perfect for brightening up a corner of your living room, bedroom, or office to create some ambiance. Easy to assemble and made with high quality materials. Illuminate your home in style with this chic lighting fixture that is sure to be a standout accent in any room.


  • Bring some simple contemporary style with this sleek 62"h floor lamp in black metal with a sophisticated ivory drum shade to brighten up a living room, bedroom, or office.
  • A convenient pull chain for an easy on/off mechanism holds a single light bulb up to 100W (not included) to easily illuminate a space and create an inviting ambiance.
  • Made with quality materials, this decorative accent lighting includes a 2 year limited warranty against any defects for your satisfaction.
  • Simple and easy to assemble, this floor lamp adds both functionality and on-trend design to any space.
  • Product dimensions: 11 in. L x 11 in. W x 64 in. H; shade: 11 in. L x 11 in. W x 15 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.