Lighting, 62"h, Floor Lamp, Usb Port Included, Grey Metal, White Marble, Contemporary, Modern
- Mfr # I 9692
- Zoro # G122721484
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
62 in
Length
12 in
Material
Metal,Linen
Width
12 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9692
- Zoro #
- G122721484
- UPC #
- 680796093679
- Country of Origin
- China
- Material
- Metal,Linen
- Item
- Lighting
- Color
- Silver
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Height
- 62 in
- Length
- 12 in
- Width
- 12 in
Description
Illuminate your space with our chic and contemporary 62"H floor lamp with a convenient built-in shelf table. Crafted with sturdy grey metal with a circular metal base with a white marble-look metal shelf table, and topped with a tall drum fabric shade for a modern and luxurious look in your living room, bedroom, or office. This decorative floor lamp with a USB port included on the shelf table to easily set your device for re-charging. The linen-blend grey shade softens the light, creating an ambiance that instantly brightens up your space. Equipped with a convenient on/off rotary switch, you can easily toggle the lighting to suit your mood or activity_x0014_ whether diving into a good book or setting the stage for a cozy evening. Quick to assemble, this fashionable and trendy lamp operates with a 100W bulb (not included) and attached with a 6ft cord. Elevate your contemporary home with functionality and style with this stunning 62"h accent floor lamp.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.