Lighting, 65-in. h, Floor Lamp, Brass Metal, Wood Shade, Contemporary
- Mfr # I 9652
- Zoro # G524155368
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Includes
Parts and Assembly Guide
Material
Metal,Acrylic,Wood
Color
Brown
Height
52.25 in
Width
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9652
- Zoro #
- G524155368
- UPC #
- 680796096861
- Country of Origin
- China
Dimensions
- Height
- 52.25 in
- Width
- 9.75 in
- Length
- 18 in
Details
- Item
- Lighting
- Includes
- Parts and Assembly Guide
- Material
- Metal,Acrylic,Wood
- Color
- Brown
- Style
- Contemporary
Description
Create a sense of modern warmth with this sophisticated adjustable floor lamp, designed to bring modern elegance to any living room, bedroom, or office. Featuring a fashionable and trendy antique brass metal finish and a refined wood light bar, it delivers a stylish balance of contemporary design and inviting ambiance. The rotating wood shade allows the lamp to transform effortlessly from a relaxed 52" low-profile height to a dramatic 65" decorative statement piece, offering flexibility and lighting to suit your space and mood. Thoughtfully designed for everyday ease, it includes a convenient on/off foot switch and an energy-efficient LED bulb for reliable illumination.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.