Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 74-in. h, Floor Lamp, Black Metal, Contemporary
- Mfr # I 9634
- Zoro # G824155358
product price:
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Metal,Marble
Height
74 in
Width
12.5 in
Length
43.5 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9634
- Zoro #
- G824155358
- UPC #
- 680796096809
- Country of Origin
- China
Dimensions
- Height
- 74 in
- Width
- 12.5 in
- Length
- 43.5 in
Details
- Item
- Lighting
- Material
- Metal,Marble
- Style
- Contemporary
- Color
- Black
- Includes
- Parts and Assembly Guide
Description
Bring refined style and modern elegance to your home with this 74"H arc floor lamp in sleek black metal. Designed to enhance both form and function, this practical and decorative piece adds a sophisticated touch to living rooms, bedrooms, or office spaces while creating a warm, inviting ambiance. Its clean lines and sculptural silhouette embody fashionable, on-trend décor, seamlessly complementing modern interiors without overwhelming the space. While the bulb is not included, this offers the flexibility to customize your lighting experience_x0014_ choose the brightness and warmth that best suits your mood and lifestyle. Whether placed beside a sofa, over a reading chair, or as an accent in a bedroom, this arc floor lamp delivers both style and versatility. Brighten your interior with a floor lamp that blends contemporary design, thoughtful functionality, and timeless appeal_x0014_ an essential addition to any modern home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.