Lighting, 73-in. h, Floor Lamp, Natural Rope, Black Metal, Modern
- Mfr # I 9651
- Zoro # G024155448
product price:
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Metal,Linen,Rattan
Color
Black
Length
19 in
Width
17.25 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9651
- Zoro #
- G024155448
- UPC #
- 680796096847
- Country of Origin
- China
Dimensions
- Length
- 19 in
- Width
- 17.25 in
- Height
- 72.75 in
Details
- Material
- Metal,Linen,Rattan
- Item
- Lighting
- Color
- Black
- Style
- Modern
- Includes
- Parts and Assembly Guide
Description
Illuminate your home décor with this 73"H floor lamp, a striking blend of modern design and natural texture. Crafted with a sleek black metal frame and finished with three chic natural rope shades, this lamp softly diffuses light to create a warm, inviting ambiance in any space. Perfect for the living room, bedroom, or office, it doubles as both a functional light source and a stylish decorative accent. A convenient on/off foot switch allows for easy operation, making it ideal for reading, relaxing, or entertaining. Bulb not included, giving you the flexibility to choose the brightness and lighting style that best suits your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.