Lighting, 61-in. h, Floor Lamp, Silver Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9681
- Zoro # G324155421
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Includes
Parts and Assembly Guide
Material
Metal,Linen
Height
60.5 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9681
- Zoro #
- G324155421
- UPC #
- 680796096885
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Height
- 60.5 in
- Length
- 19 in
Details
- Includes
- Parts and Assembly Guide
- Item
- Lighting
- Material
- Metal,Linen
- Color
- Silver
- Style
- Contemporary
Description
Bring modern elegance to your home with this 61"h Floor Lamp. Designed to brighten contemporary interiors, this stylish lamp features a sleek silver metal base paired with a cream colored drum shade, creating a look that's both sophisticated and inviting. Perfect for the living room, bedroom, or office, this decorative floor lamp provides a warm ambiance while doubling as a striking accent piece. The drum shade gently diffuses light to create a soft, welcoming glow ideal for relaxing evenings or everyday tasks. A convenient pull-chain switch allows for easy on/off operation, offering effortless control whenever light is needed. Please note, the bulb is not included, giving you the flexibility to select the bulb type that best suits your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.