Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Swivel, Armrests, Adjustable Height, Ergonomic, Work, Black Mesh, Black Metal
- Mfr # I 7367
- Zoro # G524155429
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
26 in
Height
40.5 in
Material
Nylon,Foam,Metal,Wood
Office Chair Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7367
- Zoro #
- G524155429
- UPC #
- 680796097608
- Country of Origin
- China
- Color
- Black
- Material
- Nylon,Foam,Metal,Wood
- Office Chair Style
- Contemporary
- Item
- Office Chair
- Weight Capacity
- 380 lbs
- Includes
- Parts and Assembly Guide
Dimensions
- Width
- 26 in
- Height
- 40.5 in
- Overall Length
- 26 in
Description
Time to bring some comfort into your workspace with this black mesh office chair, the perfect fusion of contemporary design and ergonomic excellence. Wrapped in breathable mesh fabric, this chair is not just beautifully crafted but thoughtfully engineered for professionals who demand both style and functionality. This mid-back chair cradles you in comfort with the perfect blend of support and softness with our expertly upholstered foam cushioning on the wide seat and on the flip-up armrests. Durably designed for daily use, this BIFMA certified office chair is constructed from high-quality black metal that is built to last with adjustable height settings and a smooth tilt function, allowing you to find your ideal working position. The convenient swivel feature and hooded wheels that effortlessly glide across the floor helps to keep you flowing from one task to the next. Quick to setup with our easy to assemble illustrated instructions with all hardware included, you will be ready to use this roomy chair in no time. Upgrade your office experience with this stylish and functional office chair today, where comfort meets chic design!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.