Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Ergonomic, Swivel, Armrests, Work, Blk Leather Look, Chrome Metal
- Mfr # I 7344
- Zoro # G924155418
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25.5 in
Height
44.5 in
Includes
Parts and Assembly Guide
Color
Black
Office Chair Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7344
- Zoro #
- G924155418
- UPC #
- 680796096328
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Color
- Black
- Office Chair Style
- Contemporary
- Weight Capacity
- 300 lbs
- Material
- Metal,Foam
- Item
- Office Chair
Dimensions
- Overall Length
- 25.5 in
- Height
- 44.5 in
- Width
- 28.5 in
Description
Transform your office into a stylish haven of productivity with our contemporary high back executive office chair, expertly designed for the on-trend professionals. Upholstered in a sleek black leather-look finish, this fashionable chair adds a touch of modern elegance to any workspace. This office chair features plush foam cushioning that embraces your body, providing exceptional comfort while the ergonomic design and headrest support your posture with the integrated armrests providing an extra layer of comfort. The adjustable height mechanism ensures you find the perfect position, and the smooth wheels and swivel functionality on a chrome metal base allow for easy movement in your workspace. We know time is of the essence, which is why our office chair is designed to be easy to assemble with illustrated instructions and all hardware included. Whether closing a deal, brainstorming creative ideas, or just catching up on emails, our black leather-look, high back executive office chair combines style, comfort, and versatility to help you thrive.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.