Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White
Mfr # I 7225
Zoro # G900670874
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoors, Residential
Capacity
300 lbs.
Length
24
Height
39
Weight
24 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7225
- Zoro #
- G900670874
- UPC #
- 680796010669
- Country of Origin
- China
- For Use With
- Indoors, Residential
- Capacity
- 300 lbs.
- Weight
- 24 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- White
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Polyester
- Style
- Office Chair
Description
Upgrade your office space with this modern, ergonomically designed mid-back office chair in a chic white and grey finish. BIFMA certified, this comfortable and stylish office chair has a strong supportive curved back for a superior posture, a thick cushioned seat upholstered in a durable and breathable commercial grade mesh polyester fabric with high quality armrests for added appeal. The five nylon-hooded castors on a sturdy chrome metal base easily glide across a floor or low pile carpet for quick mobility. Easy to assemble, this contemporary style office chair will complete your work space!. BIFMA certified for home and commercial use. Back and seat upholstered in durable grey mesh fabric with thick cushioning. Ergonomic curved back rest with arm rests for a comfortable posture. Convenient lever for adjustable seat height 17.5"-21.25", with lock-in/free tilt back mechanism.