Zoro Homepage

Rectangle Narrow Accent Side Table, 24.25 in W, 24 in L, 11.75 in H

  • Mfr # I 3981

  • Zoro # G515622602


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.25 in
Length
24 in
Height
11.75 in
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3981
Zoro #
G515622602
UPC #
680796087289
Country of Origin
China

Dimensions

Width
24.25 in
Length
24 in
Height
11.75 in

Details

Item
Narrow Accent Side Table
Shape
Rectangle
Wood Species
Rubberwood
Material
Mdf,Solid Wood,Veneer
Weight Capacity
20 lb
Includes
Parts and Assembly Guide
Color
Dark Taupe
Style
Contemporary
Carb compliant
Yes

Description

This contemporary 24 inch high accent table is perfect to add a touch of fashionable style with function to your living space. Finished in a sleek brown veneer with a space saving design, this table is constructed with a slanted and bottom shelf to creatively store books or magazines. Place a small lamp, decorative object, or essentials on the spacious top for easy access. Set this versatile table next to a sofa or chair as an end or side table in your living room or bring it into a bedroom as a unique nightstand with modern styling. Easy to assemble with illustrated instructions and all hardware with floor protectors included, you can quickly set up this accent table and start enjoying its benefits in no time.


  • This contemporary and fashionable 24 inch high taupe brown veneer accent table adds a trendy touch to any bedroom or living room space.
  • The narrow space saving design provides a stylish and practical solution to use as a side table, end table, or a modern nightstand in small spaces.
  • The slanted cubby provides a unique way to showcase books or magazines, with a bottom shelf for additional organization and storage.
  • Durably designed with a 5 year limited warranty against manufacturer's defects for long-lasting use, and easy to assemble with illustrated step by step instructions, all hardware and floor protectors included.
  • Product dimensions: 24 in. L x 11.75 in. W x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.