Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey
Mfr # I 2566
Zoro # G300670849
product price:Â
$
89.79
/ea
Key Features
Color
Grey
Height
19.75
Width
15.5
For Use With
Indoors, Residential
Material
Particle Board,Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2566
- Zoro #
- G300670849
- UPC #
- 878218006271
- Country of Origin
- Malaysia
Dimensions
- Height
- 19.75
- Width
- 15.5
- Length
- 42
Details
- Color
- Grey
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
- Weight
- 32 lbs.
- Capacity
- 66 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Enhance the look of your contemporary living space with this corner concept TV stand. Constructed with thick panels in a modern grey finish, this tv stand can be used against any wall or will perfectly fit into a corner as a great space saving solution. With two fixed open concept shelves ideal for your media storage needs, this tv stand is a must have for any home. Accommodates all TV sizes with a center stand.. Functional and stylish TV stand for all sizes equipped with a center pedestal stand. Entertainment center is equipped with two thick panel open concept shelves for accessory and gaming storage. Grey wood look media stand will be a stand-out in your living room, bedroom, basement or den. Finished on all sides, this TV console can be placed against the wall or in the corner to save space. Product Dimensions: 42 Inch L x 16 Inch D x 20 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.