Monarch
Tape, Reflective
Mfr # 6180-070
Zoro # G3120004
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Noncontact Tachometers
- Length (In.) 60 in
- Width (In.) 1/2 in
- Accessory Type Reflective Tape
Explore More Products
- MONARCH Nova Strobe Dax-115 6203-010
- MONARCH Basic 115 Vac Powered Strobe 6206-010
- MONARCH USB Interface Cable and Software 6180-031
- MONARCH AC Power Adapter, 9" H 6281-015
- MONARCH Reflective Tape - Waterproof 6180-079
- MONARCH Palm Strobe X Kit 115/230 6205-052
- MONARCH 6180-077 10Cm Contact Wheel 6180-077
- MONARCH Monarch Strobe Palm Strobe Pak 6205-051
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 6281-020
- MONARCH Standard Lithium Ion Battery, 10" H 6281-010
- MONARCH Remote Optical Sensor 6180-057
- Monarch Stroboscope and Tachometer Accessories