Plastic Dolly, 27-1/2 X 18 X 3 - 4 Casters 650 Lb Capacity

  • Mfr # DC2818

  • Zoro # G608613197


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC2818
Zoro #
G608613197
UPC #
707022110976
Country of Origin
United States

Dimensions

Height
3 in

Details

Material
Plastic
Color
Black
Item
Container Dolly

Description

This extremely rugged dolly features a solid black plastic frame and quality non-marking rubber swivel casters. Use indoors or out with distribution containers measuring 27-1/2 x 16-3/4 x 12-1/2 or with straight walled or folding transport containers with a 24 x 15 footprint. Dolly measures 27-1/2L x 18W x 3H. 650 lb capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.