Zoro Homepage

Solid Straight Wall Storage Container, 12 in L x 15 in W, Gray, Polyethylene

  • Mfr # NRSO1215-07

  • Zoro # G908613156


product price: $18.39
/ea

Key Features

Overall Length
12 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRSO1215-07
Zoro #
G908613156
UPC #
707022396172
Country of Origin
Malaysia

Dimensions

Overall Length
12 in
Overall Width
15 in
Overall L x W x H
12 in L x 15 in W

Details

Type
Solid
Material
Polyethylene
Color
Gray
Item
Straight Wall Storage Container

Description

Monoflo NRSO1215-07-Flat Straight Wall Plastic Containers for manufacturing is available in multiple sizes and compatible with other containers to optimize your packaging system. Straight, smooth interior wall design offers maximum cube utilization and easy cleaning. Enhanced ergonomic handles for improved comfort and safety. Reinforced external ribbing provides maximum strength and secure stacking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.