Shop MONOPRICE
See all product information
Create Account
6ft RCA Plug/Plug M/M Cable - Black
- Mfr # 653
- Zoro # G8783839
product price:Â
$
1.25
/ea
Sold in multiples of 7 for
$8.75
Key Features
Cable Type
RCA
Cable Length
6 ft
Color
Black
Conductor Material
Copper
Features
Booted, Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 653
- Zoro #
- G8783839
- UPC #
- 844660006534
- Country of Origin
- China
- Cable Type
- RCA
- Color
- Black
- Conductor Material
- Copper
- Item
- Audio Cable
- Features
- Booted, Molded
- Connector Type
- RCA Male/RCA Male
- Product Type
- Audio Cable
- Connection B
- 1 x RCA Audio - Male
- Device Supported
- Audio Device
- Connection A
- 1 x RCA Audio - Male
Dimensions
- Cable Length
- 6 ft
- Length
- 6 ft.
Description
Rca Plug/Plug M/M Cable,Black,6 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.