Shop MONOPRICE
See all product information
Create Account
Cmp Rated Speaker Wire, 500 ft.
- Mfr # 13710
- Zoro # G8803509
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Cable Length
500 ft
Color
Black
Number of Conductors
2
Wire Gauge
12 AWG
Jacket Type
CMP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13710
- Zoro #
- G8803509
- UPC #
- 889028017593
- Country of Origin
- China
- Color
- Black
- Number of Conductors
- 2
- Wire Gauge
- 12 AWG
- Item
- Audio Cable
- Jacket Type
- CMP
- Device Supported
- Speaker
- Features
- Flexible
Dimensions
- Cable Length
- 500 ft
Description
Cmp Rated Speaker Wire,500 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.