Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat5, Tooless, White
Mfr # 310
Zoro # G4469972
original price:
$2.28
34% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color White
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 310
- Zoro # G4469972
- UPC # 710348831319
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Depth | 1.5 in |
Height | 0.8 in |
Width | 0.81 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Overall Depth | 1 1/2 in |
Details
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E22)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- WESTWARD Inverter Cable, 400 W Inverter (1YAY5)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- Monoprice Voice & Data Jacks