Shop MONOPRICE
See all product information
Create Account
Db 9 F/F Molded Cable, 6 ft.
- Mfr # 448
- Zoro # G8783330
product price:Â
$
8.85
/ea
Sold in multiples of 2 for
$17.70
Key Features
Cable Type
Molded
Cable Length
6 ft
Color
Beige
Length
6 ft.
Connector Type
DB9F / DB9F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448
- Zoro #
- G8783330
- UPC #
- 844660004486
- Country of Origin
- China
- Cable Type
- Molded
- Color
- Beige
- Item
- Db 9 F/F Molded Cable,6 ft.
- Connector Type
- DB9F / DB9F
- Features
- High quality, high value, Serial (DB9) Straight, F/F Patch Cable
- Product Type
- Data Transfer Cable
Dimensions
- Cable Length
- 6 ft
- Length
- 6 ft.
Description
Db 9 F/F Molded Cable,6 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.