Shop SIGNIFY
See all product information
Create Account
On-Ear w/Powerfoyle Solar-Powered Sports headphones, IP55, Washable Earcups, Black
- Mfr # TAA6219BK/00
- Zoro # G524174291
product price:
$
99.99
/ea
Key Features
Depth
6.85 in
Bluetooth Profiles
A2DP, AVRCP, HFP
Maximum Power Input
50 mW
Water Resistance
IP55
Bluetooth Version
5.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAA6219BK/00
- Zoro #
- G524174291
- UPC #
- 840063203686
- Country of Origin
- China
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Maximum Power Input
- 50 mW
- Item
- On-ear solar-powered headphones
- Water Resistance
- IP55
- Bluetooth Version
- 5.4
- Maximum Range
- Up to 10 m
- Driver Type
- Dynamic
- Impedance
- 32 Ohm
- Sensitivity
- 117 dB (1kHz)
- Color
- Black
- Includes
- Quick Start Guide, Headphones
- Music Play Time
- 80 hrs
- Frequency Range
- 20 - 20,000 Hz
- Multipoint Connection
- Yes
Dimensions
- Depth
- 6.85 in
- Width
- 7.6 in
- Height
- 3.13 in
- Speaker Diameter
- 40 mm
Description
Light, power, action Great sound to get you going, solar power to keep you going! With Powerfoyle solar technology, these wireless on-ear headphones recharge in the light, and the battery can hold a massive 80 hours of power for use in darker locations. Solar-powered on-ear wireless headphones • Powerfoyle by Exeger. More light, more power • Cool and comfy on-ear fit for active lifestyles • 80 hours play time from a full charge • Great sound even at low volume with Dynamic Bass • Powerful 40 mm neodymium drivers Thoughtful design for active lives • Detachable, washable ear-cup cushions with cooling gel • Sweat-resistant coating and IP55 dust/water protection • Solar charging, recycled plastic, responsible packaging Always ready. Always yours. • Solid Bluetooth multipoint connection • Clear calls. They’ll hear what you’re saying • Philips Headphones app. Your healthy lifestyle companion • Warm, detailed, natural. Philips sound signature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.