Zoro Homepage

Ethernet Cable, Cat 5e, Black, 100 ft.

  • Mfr # 9557

  • Zoro # G5212925


product price: $16.29
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
100 ft
Cable Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9557
Zoro #
G5212925
UPC #
844660095576
Country of Origin
Philippines

Dimensions

Length - Patch Cord
100 ft
Length
100 ft.
Conductor Size - Data Cable
30 AWG
Overall Length
100 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 5e
Performance Category
5e
NEC Article and Type
800 CMG
Color
Black
Shielded
Unshielded
Jacket Color
Black
Fire Rating - Data Cable
Commercial
Boot Type
Flexboot
Category Type
5E
Temp. Range
-40 Degrees to 167 Degrees F
Plenum Rated
No
Jacket Material
PVC
Item - Data Cable
Voice and Data Patch Cord
Wire Gauge
30 AWG
Shielding
None
Connector Type
RJ45 - 8P8C
Jacket Material - Wire and Cable
PVC
Category - Data Cable
5e
Features
Stranded, Flat, Snagless, Booted
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
350 MHz
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
30 AWG
End 1 Boot Type
Snagless
Fire Rating
Commercial
End 2 Boot Type
Snagless

Description

Voice and Data Patch Cord, Cable Shape Flat, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 100 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.