Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Orange, 50 ft.

  • Mfr # 9863

  • Zoro # G5213336


product price: $16.89
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
50 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9863
Zoro #
G5213336
UPC #
710348874590
Country of Origin
Philippines

Dimensions

Length - Patch Cord
50 ft
Length
50 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
50 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Connector Type
RJ45 - 8P8C
Wire Gauge
24 AWG
Shielded
Unshielded
Color
Orange
Category - Data Cable
6
Item - Data Cable
Voice and Data Patch Cord
NEC Article and Type
800 CMG
Jacket Color
Orange
Category Type
6
Jacket Material
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Plenum Rated
No
Boot Type
Flexboot
Features
Booted, Snagless, Stranded
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Conductor Gauge
24 AWG
Maximum Frequency
550 MHz
Insulation Material
Polyethylene
End 1 Boot Type
Flexboot
End 2 Boot Type
Flexboot
Cable Gauge
24AWG
Conductor
Pure Bare Copper
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated
Cable Construction
Stranded (with Spine)

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.