
Low Voltage Cable Wall Plate - White
Mfr # 3997
Zoro # G0816108
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Cable Length
30 ft
Cable Type
Category 6
Compatible With
Network Device
Number of Gangs
1
For Use With
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3997
Zoro #
G0816108
UPC #
660559003558
Country of Origin
Unknown
Dimensions
Cable Length
30 ft
Details
Cable Type
Category 6
Compatible With
Network Device
Number of Gangs
1
For Use With
Audio/Video Device
Color - Adapter/Splitter
Green
Item - Adapter/Splitter
Faceplate
Conductor Material
Copper; Polyvinyl Chloride (PVC)
Connector on First End Details
1 x RJ-45 Network - Male
Boot Type
Snagless
Connector on Second End Details
1 x RJ-45 Network - Male
Material
Polyvinyl Chloride (PVC)
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.