Shop MONOPRICE
See all product information
Create Account
MM OM4 OFC MTP-12 UPC (F) to MTP-12 UPC (F) 12-Fiber OFNP Type A Aqua 2m
- Mfr # 48214
- Zoro # G123956526
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MTP-12 UPC (Female-to-Female)
Fiber Type
OM4 Multimode
Application
40G/100G Ethernet
Standards
NFPA 262
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48214
- Zoro #
- G123956526
- UPC #
- 889028217474
- Country of Origin
- China
- Connector Type
- MTP-12 UPC (Female-to-Female)
- Fiber Type
- OM4 Multimode
- Item
- OM4 Fiber Optic
- Application
- 40G/100G Ethernet
- Standards
- NFPA 262
- Jacket Color
- Aqua
- Polarity
- Type A
- Fiber Count
- 12
- Jacket Rating
- OFNP (Plenum)
Dimensions
- Overall Length
- 2 Aqua
Description
Experience next-level high-speed data connectivity with our Multi-Mode OM4 Fiber Optic Cable - MTP-12 UPC Female to MTP-12 UPC Female. Engineered for mission-critical network environments, this 12-fiber cable features OM4 laser-optimized multimode fiber, delivering superior bandwidth and performance over short to medium distances-ideal for data centers, enterprise networks, and SAN (storage area network) applications.Designed with MTP UPC connectors, this cable ensures low insertion loss and optimal optical signal transmission. The UPC (Ultra Physical Contact) polished ferrules provide superior return loss, minimizing signal degradation and ensuring exceptional reliability across 40G/100G Ethernet deployments and high-density backbone networks.With a Type-A polarity configuration, this cable provides a straight-through fiber mapping solution, ensuring compatibility with parallel optics systems and transceivers. Its compact 12-fiber design supports plug-and-play modularity, significantly reducing cable congestion and improving airflow in high-density rack environments.The OFNP (Plenum-rated) jacket complies with the highest fire safety standards, making it suitable for installation in air-handling spaces such as ceiling ducts and raised floors. Built to withstand demanding conditions, this cable maintains excellent performance under mechanical stress and repeated connections.Whether you're upgrading an existing infrastructure or building a new high-speed backbone, the MTP-12 OM4 solution offers high performance, scalability, and cost-efficiency in a streamlined design. Backed by quality construction and tested to exceed industry standards, it's the perfect choice for future-ready fiber networks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.