Shop All Desks
Monoprice
Monoprice 21606 70 in. Desk Top for Sit-Stand Height Adjustable Desk; White
Mfr # 21606
Zoro # G803922926
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
These desk tops are the perfect match for the height-adjustable sit-stand desk frames. get a full height-adjustable work surface that lets you effortlessly move your entire desk up or down. there is enough room for a pc or laptop; monitors; keyboard; a mouse; and other desk essentials. two colors in three sizes provide flexibility to fit your space and decor.
Features- Pre-drilled holes make it easy to position and mount the desktops
- Color: White
- Size: 70 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black High Back Massage Chair (BT-9578P-GG)
- TRUE Gasket, 932584 (932584)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- REGENCY Regency Legacy 42 in. Desk Shell- Cherry (LDS4224CH)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- Monoprice Desks