Multi-Mode OM3 Fiber Optic Cable, SC-SC UL 3mm 50/125 OFNR Duplex Aqua 5m
- Mfr # 6403
- Zoro # G024162705
product price:Â
$
20.99
/ea
Key Features
Overall Length
5 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6403
- Zoro #
- G024162705
- UPC #
- 844660064039
- Country of Origin
- United States
- Item
- Multi Mode Cables
Dimensions
- Overall Length
- 5 m
Description
Upgrade your network with the OM3 Multi-mode Fiber Optic Patch Cable, designed for reliable data transmission and durability. Monoprice OM3 Multi-mode Fiber Optic Patch Cable is ideal for network administrators and installation professionals seeking a dependable, high-speed connectivity solution for their network infrastructure. Perfect for data centers, enterprise networks, and high-density installations, this OM3 patch cable delivers high bandwidth and reduced signal loss. Engineered for optimal performance in various environments, the OM3 Multi-mode Fiber Optic Patch Cable ensures stable and efficient connectivity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.