
Premier 6.35mm Audio Cable
Mfr # 9443
Zoro # G416426163
product price: $16.45
/eaKey Features
Cable Type
6.35mm
Cable Length
15 ft
Wire Gauge
16 AWG
Cable Characteristic
Patch Cable
Features
90° Angled Connector, Corrosion-free, Stranded, Right-angled Connector
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9443
Zoro #
G416426163
UPC #
844660000000
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Cable Type
6.35mm
Wire Gauge
16 AWG
Cable Characteristic
Patch Cable
Features
90° Angled Connector, Corrosion-free, Stranded, Right-angled Connector
Product Line
Premier
Connection A
1 x 6.35mm Audio - Male
Item
Audio Cable
Device Supported
Audio Device
Connection B
1 x 6.35mm Audio - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.