Ear Buds with In-Line Microphone - 250 Piece
- Mfr # ISD-EBA250
- Zoro # G915140683
product price:Â
$
1,874.99
/ea
Free Shipping & Returns
Key Features
Cable Length
4 ft
Minimum Frequency Response
20 Hz
Mount Type
In-ear
Environmentally Friendly
Yes
Impedance
32 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISD-EBA250
- Zoro #
- G915140683
- UPC #
- 681181628261
- Country of Origin
- China
- Minimum Frequency Response
- 20 Hz
- Mount Type
- In-ear
- Environmentally Friendly
- Yes
- Impedance
- 32 Ohm
- Connectivity Technology
- Wired
- Earpiece Design
- Earbud
- Host Interface
- Mini-phone (3.5mm)
- Item
- Earset
- Sound Mode
- Stereo
- Earpiece Type
- Binaural
- Maximum Frequency
- 20 kHz
- Features
- Lightweight, In-Line Controller, In-line Mic
Dimensions
- Cable Length
- 4 ft
- Driver Size
- 0.59"
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.