Shop MONOPRICE

Slimrun Cat6A Ethernet Patch C

  • Mfr # 16316

  • Zoro # G0000416


product price:  $19.65
/ea

Key Features

Shielding
UTP
Color
Orange
Boot Type
Snagless
Cable Gauge
30AWG
Cable Construction
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16316
Zoro #
G0000416
UPC #
889028044469
Country of Origin
Unknown

Dimensions

Bandwidth
550MHz
Lengths
1 foot
Cable Diameter
3.6mm

Details

Shielding
UTP
Color
Orange
Boot Type
Snagless
Cable Gauge
30AWG
Cable Construction
Stranded
Package Included Components
10x Cable
Connection Gender
Male-to-Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.