Super VGA Video Cable

  • Mfr # 3619

  • Zoro # G514874743


product price:  $35.25
/ea

Key Features

Cable Length
50 ft
Cable Type
VGA
Features
Corrosion-free
Connector Plating
Gold
Connector Type on Second End
HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3619
Zoro #
G514874743
UPC #
844660036197
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Video Cable
Cable Type
VGA
Features
Corrosion-free
Connector Plating
Gold
Connector Type on Second End
HD-15 - Female
Connector on Second End Details
(1) 15-pin HD-15 - Female
Cable Characteristic
Extension Cable
Connector Type on First End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Shielding
Yes
Device Supported
Monitor, Video Device
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.