Shop MONOPRICE
See all product information
Create Account
Super Mini-phone/VGA Video Cable
- Mfr # 5363
- Zoro # G8788571
product price:Â
$
44.99
/ea
Key Features
Cable Length
75 ft, 1.83 ft
Cable Type
Mini-phone/VGA
Features
Corrosion-free
Connector Type
HD15 M / HD15 M
Length
75 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5363
- Zoro #
- G8788571
- UPC #
- 844660053637
- Country of Origin
- China
Dimensions
- Cable Length
- 75 ft, 1.83 ft
- Length
- 75 ft.
Details
- Item
- Super Vga M/M Cl2 Rated Cable 75 ft.
- Cable Type
- Mini-phone/VGA
- Features
- Corrosion-free
- Connector Type
- HD15 M / HD15 M
- Shielding
- Triple Shielded
- Standards
- CL2
- Shielded / Unshielded
- Shielded
- Product Type
- A/V Cable
- Finish
- Gold
- Device Supported
- Monitor, Video Device, TV
- Shielded
- Yes
- Connection B
- 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
- Connection A
- 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Description
Super Vga M/M Cl2 Rated Cable 75 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.