USB-A Male to USB-C Female Adapter
- Mfr # 35254
- Zoro # G2016938
product price:Â
$
10.99
/ea
Key Features
Wire Color
Black
Cable Connector Type
USB-C Female to USB-A Male
Number of Connections
2
Product Type
Computer Cable Adapter/Splitter
Signal Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35254
- Zoro #
- G2016938
- UPC #
- 889028104439
- Country of Origin
- China
- Wire Color
- Black
- Cable Connector Type
- USB-C Female to USB-A Male
- Item
- Computer Cable Adapter/Splitter
- Number of Connections
- 2
- Product Type
- Computer Cable Adapter/Splitter
- Signal Type
- USB
- Color
- Black
Description
Cable Connector Type USB-C Female to USB-A Male, Cable Length Not Applicable, Number of Connections 2, Computer Cable Adapter/Splitter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.