USB Cable, 10 ft Overall L., Black
- Mfr # 38918
- Zoro # G1715098
product price:Â
$
7.69
/ea
Key Features
End 1 Connection Type
Type C
End 2 Connection Type
Type C
Color
Black
Jacket Material
TPE
Features
Charging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38918
- Zoro #
- G1715098
- UPC #
- 889028130711
- Country of Origin
- Viet Nam
- Item
- USB Cable
- End 1 Connection Type
- Type C
- End 2 Connection Type
- Type C
- Color
- Black
- Jacket Material
- TPE
- Features
- Charging
- Connector on Second End Details
- 1 x USB Type C
- Connector on First End Details
- 1 x USB Type C
- Product Line
- Select
- Cable Type
- USB-C
- USB Specification
- 2.0
- Charging Power
- 60 W
- End 2 Number of Connections
- 1
- End 1 Number of Connections
- 1
- Product Type
- USB Cable
- Wire Color
- Black
Dimensions
- Length
- 10 ft
- Overall Length
- 10 ft
Description
USB Cable, USB Specification 2.0, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.