
VGA Audio/Video Cable
Mfr # 3573
Zoro # G314873144
product price:Â $54.59
/eaKey Features
Cable Length
75 ft
Cable Type
VGA
Features
Corrosion-free
Connector Type on First End
HD-15 - Male
Device Supported
Audio/Video Device, Monitor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3573
Zoro #
G314873144
UPC #
844660035732
Country of Origin
China
Dimensions
Cable Length
75 ft
Details
Item
A/V Cable
Cable Type
VGA
Features
Corrosion-free
Connector Type on First End
HD-15 - Male
Device Supported
Audio/Video Device, Monitor
Connector Plating
Gold
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Shielding
Yes
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.