Zoro Homepage

Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co

  • Mfr # 27774

  • Zoro # G1900275


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27774
Zoro #
G1900275
UPC #
889028067178
Country of Origin
China

Description

This motorized sit-stand desk converter provides an easy height-adjustable desk solution. The electric motor does the heavy lifting; so anyone can easily adjust their desk height with a simple touch of a button. This desk converter works with most desks and cubicles; giving employees and students a flexible; adjustable; and comfortable workstation setup. Enjoy the health and productivity boost from changing positions throughout the workday. The top surface is big enough for a laptop or a multi-monitor setup and the keyboard tray provides ample space for a full-sized keyboard and mouse. An integrated USB charging port is built into the control panel; giving you a convenient solution for keeping your smartphone or tablet fully charged. Motorized Height Adjustment Easy Desk Conversion Ample Workspace Motorized Height Adjustment: Easily convert from a sitting to a standing position and back with a simple touch of a button. The electric motor does the heavy lifting and lowering for you. An additional level of convenience is provided by the integrated USB charging port in the control panel.Easy Desk Conversion: Use with any desk; table; or flat work surface with enough space for the converter to get a height-adjustable sit-stand workstation.Ample Workspace: The top surface is big enough for a laptop or a multi-monitor setup and the keyboard tray provides ample space for a full-sized keyboard and mouse. Sit-Stand Height AdjustableAdjustable from 5.9"-18.9" top surface height to easily convert between a sitting and standing position. Full Desktop SpaceThere is more than enough room for a laptop or multi-monitor PC setup;plus a full-sized keyboard and mouse. Works with Most DesksDesigned to fit on most desks to provide instant height-adjustability to your workstation. Super Easy-to-UseEnjoy smooth and effortless adjustment thanks to the electric motor.One-touch button operation allows the desk to lock into any position for the perfect fit. Ideal for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.Updated Jan 24; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.