Shop MONSTER CABLE
See all product information
Create Account
10ft. 4-in-1 Fast Charging Cable USB-C and Lightning
- Mfr # MZ6694
- Zoro # G315511656
product price:Â
$
20.75
/ea
Sold in multiples of 12 for
$249.00
Key Features
Length
0.6 in
Height
6 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ6694
- Zoro #
- G315511656
- UPC #
- 628719012123
- Country of Origin
- China
Dimensions
- Length
- 0.6 in
- Height
- 6 in
- Width
- 4 in
Description
The Cable of Connection - 65W Fast Charging 4-in-1 Design. This 4-in-1 PD 65W Multi USB Data Cable is built for fast reliable charging and data transfer. Featuring a USB-A input with both USB-C and Lightning outputs it supports all iPhone models with a Lightning port and all Type-C devices with up to 65W Power Delivery making it suitable for smartphones tablets and laptops. Durably constructed with a sleek black and yellow braided exterior the cable is designed to resist tangling and wear. Its 10ft. length offers flexibility for use at home in the office or on the go. Compact versatile and efficient this cable is the perfect everyday charging solution for users who need performance without the clutter of multiple cables.. 4-in-1 pd 65w multi USB data cable. Suitable for iphone devices, macbook, samsung, and type c devices. Supports fast charging with 65w power delivery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.