Shop MONSTER CABLE
See all product information
Create Account
12 ft. 10 Ga. Car Battery Booster Cable Clamps
- Mfr # DH1210
- Zoro # G815511675
product price:Â
$
22.55
/ea
Key Features
Height
6 in
Length
0.6 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH1210
- Zoro #
- G815511675
- UPC #
- 26666911269
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Length
- 0.6 in
- Width
- 4 in
Description
Gear up for any roadside emergency with the DieHard DH1210 12-Foot 10-Gauge High Performance Booster Cable Set - you're ultimate safety companion when your in a pinch. Precision-engineered and built to last, these 10-gauge, 12-foot cables are designed for jump starting compact vehicles, from power sports to motorcycles and small cars. With a robust 150-amp rating, the DH1210 delivers swift jump starts when you need them most. Featuring color-coded clamps for effortless connection to negative-grounded or positive-grounded vehicles, along with a contoured jaw design for secure attachment to top- and side-terminal batteries. The heavy-duty spring ensures vise-like clamping force, while vinyl-coated clamps provide protection against rust and corrosion in any weather. Pressure-crimped connections guarantee optimal performance, facilitating efficient power transfer with each use. Plus, the innovative design allows for easy hood-to-hood hookup, streamlining the jump starting process for added convenience. Don't risk your safety - invest in the DieHard DH1210 Performance Booster Cable Set and hit the road with confidence, knowing you're ready to tackle any roadside challenge.. 10-gauge cables for small cars and light duty vehicles. 12-foot total length. 150-amp rating. Contoured jaw for top- and side-terminal batteries. Use with negative-grounded or positive-grounded vehicles. Heavy-duty spring provides vise-like gripping power. Color-coded clamps. Vinyl-coated clamps protect against rust and corrosion. Pressure-crimped connections for low resistance and best performance. Allows easy hood-to-hood hookup
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.